WIRE TIE PLST PS MOUNT WHITE 0.19"X7.5"
553.5700
- UNSPSC 39121717
R637664286
R637664286
Delivery
0 Review(s)
Units/package: 100
WIRE TIE PLST PS MOUNT WHITE 0.19"X7.5" — 553.5700
- WIRE TIE PLST PS MOUNT WHITE 0.19"X7.5" — 553.5700
- WIRE TIE PLST PS MOUNT BLACK 0.19"X7.5" — 553.57001
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width (mm) | 4.7 mm |
| Width (in) | 0.19 in |
| Length (mm) | 193 mm |
| Length (in) | 7.5 in |
| Bundle Diameter (mm) | 44 mm |
| Bundle Diameter (in) | 1.75 in |
| Strength (kg) | 22.7 kg |
| Strength (lbs) | 50 lbs |
| Colour | Natural |
Applications
| Switch cabinets |
| Installation |
| Automotive |
| Automobile workshops |
| Industrial workshops |
| Elevator construction |
Customers Also Viewed
Review(s)
Product not yet rated.